Zoro Homepage

KS8121BX Two-Handle Wall Mount Bathroom Faucet, Polished Chrome

  • Mfr # KS8121BX

  • Zoro # G102836054


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Length
10.94
Weight
6.59
Width
7.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8121BX
Zoro #
G102836054
UPC #
663370614705
Country of Origin
Taiwan, Province of China

Dimensions

Length
10.94
Width
7.63
Height
3.06

Details

Color
Polished Chrome
Includes
Faucet; Mounting Hardware
Weight
6.59
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Standard 1/2-14 NPT connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 7" spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass

Description

This faucet provides beauty and magnificence with its subtle detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Metropolitan 8 in. wall mount bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.