
KS8122CKL Two-Handle Wall Mount Bathroom Faucet, Polished Brass
Mfr # KS8122CKL
Zoro # G402835993
product price: $403.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Weight
6.02
Height
3.06
Material
Brass
Finish
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS8122CKL
Zoro #
G402835993
UPC #
663370753435
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.06
Length
13.13
Width
7
Details
Includes
Faucet; Mounting Hardware
Weight
6.02
Material
Brass
Finish
Polished Brass
Color
Polished Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" center 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, Maximum 7-5/8" spout reach, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kaiser wall mount bathroom faucet and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.