KS8126CML Manhattan 2-Handle 8" Wall Mount Bathroom Faucet, Nickel

  • Mfr # KS8126CML

  • Zoro # G3061100


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Weight
6.25
Length
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8126CML
Zoro #
G3061100
UPC #
663370614606
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.5
Width
7
Height
3.06
Item Width (Inch)
7
Item Length (Inch)
12.5
Item Height (Inch)
3.06

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Polished Nickel
Number of Handles
2
Weight
6.25
Color
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Item
Wall-Mount Bathroom Faucet
Material
Brass;Metal
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Theme
Modern
Installation Type
Wall Mount
Share H&C Handle Item#
KSH8126CML
Faucet Centers
8
Handles Included
true
Faucet Holes
3
Drain Included
No
Spout Flange Item#
KSSF8126
Collection
Manhattan
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Cartridge Item#
KSRPL8000C
Handle Flange Item#
KSHF8126
Hose Included
false
Hot Cartridge Item#
KSRPL8000H
Item Weight (lbs)
6.25

Description

Embellish your home with the swankiness and elegance that this faucet provides. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Manhattan 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium oil polished nickel are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.