KS8127BEX Essex 2-Handle 8" Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS8127BEX

  • Zoro # G3067026


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
6.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8127BEX
Zoro #
G3067026
UPC #
663370614859
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.63
Length
11
Height
3.06
Item Width (Inch)
7.63
Item Length (Inch)
11
Item Height (Inch)
3.06

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
6.59
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Standard 1/2-14 NPT connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 7" spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Color
Brushed Brass
Material
Brass;Metal
Item
Wall-Mount Bathroom Faucet
Item Weight (lbs)
6.59
Cold Handle Item#
KSH285SBC
Hose Included
false
Hot Handle Item#
KSH285SBH
Handle Style
Cross
Hot Cartridge Item#
KSRPL8000H
Faucet Centers
8
Theme
Modern
Spout Flange Item#
KSSF8127
Handle Flange Item#
KSHF8127
Collection
Essex
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL8000C
Faucet Holes
3
Installation Type
Wall Mount
Drain Included
No
Handles Included
true

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.