
KS8127DFL 2-Handle Wall Mount Bathroom Faucet, Brushed Brass
Mfr # KS8127DFL
Zoro # G402835863
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Height
3.06
Width
7.63
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Finish
Brushed Brass
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS8127DFL
Zoro #
G402835863
UPC #
663370541674
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.06
Width
7.63
Length
11.31
Details
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Wall Mount Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Weight
6.25
Includes
Faucet; Mounting Hardware
Description
Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The NuWave 8-Inch Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.