KS8127DKL Kaiser 2-Handle Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS8127DKL

  • Zoro # G3062686


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Brass
Number of Handles
2
Weight
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8127DKL
Zoro #
G3062686
UPC #
663370541742
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
7.63
Length
11.31
Item Width (Inch)
7.63
Max Deck Thickness
3.25
Item Length (Inch)
11.31
Item Height (Inch)
3.06

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Brass
Number of Handles
2
Weight
6.25
Item
Wall-Mount Bathroom Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Color
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Elegant black neoprene sleeve for a great grip and easy clean up
Theme
Modern
Spout Flange Item#
KSSF8127
Drain Included
No
Handle Style
Lever
Item Weight (lbs)
6.25
Faucet Holes
3
Hose Included
false
Cold Cartridge Item#
KSRPL8000C
Faucet Centers
8
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Handle Flange Item#
KSHF8127
Hot Cartridge Item#
KSRPL8000H
Installation Type
Wall Mount
Handles Included
true
Collection
Kaiser
Sidespray
false
Share H&C Handle Item#
KSH2967DKL

Description

This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Kaiser 2-Handle Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Furnish your home surrounding with the modern flair of this fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.