KS8127DL Concord 2-Handle Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS8127DL

  • Zoro # G3080125


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Brass
Number of Handles
2
Weight
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8127DL
Zoro #
G3080125
UPC #
663370535321
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.31
Height
3.06
Width
7.63
Item Height (Inch)
3.06
Item Width (Inch)
7.63
Item Length (Inch)
11.31
Max Deck Thickness
3.25

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Brass
Number of Handles
2
Weight
6.25
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 7" spout reach, Dual lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Brass
Item
Wall-Mount Bathroom Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Handle Style
Lever
Faucet Holes
3
Collection
Concord
Item Weight (lbs)
6.25
Drain Included
No
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF8127
Theme
Modern
Installation Type
Wall Mount
Hose Included
false
Faucet Centers
8
Share H&C Handle Item#
KSH2967DL
Cold Cartridge Item#
KSRPL8000C
Pullout Spray
false
Handles Included
true
Handle Flange Item#
KSHF8127
Hot Cartridge Item#
KSRPL8000H
Pulldown Spray
false
Sidespray
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Concord 8-Inch Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.