KS8127DX Concord 2-Handle Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS8127DX

  • Zoro # G3068679


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8127DX
Zoro #
G3068679
UPC #
663370535338
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.31
Width
7.63
Height
3.06
Item Height (Inch)
3.06
Item Width (Inch)
7.63
Max Deck Thickness
3.25
Item Length (Inch)
11.31

Details

Mounting Type
Wall Mount
ADA Compliant
false
Finish
Brushed Brass
Number of Handles
2
Weight
6.25
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 7" spout reach, Dual cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Item
Wall-Mount Bathroom Faucet
Color
Brushed Brass
Includes
Faucet; Mounting Hardware
Material
Brass
Drain Included
No
Share H&C Handle Item#
KSH2967DX
Hot Cartridge Item#
KSRPL8000H
Pulldown Spray
false
Sidespray
false
Theme
Modern
Spout Flow Rate (GPM)
1.2
Collection
Concord
Handle Style
Cross
Faucet Centers
8
Pullout Spray
false
Installation Type
Wall Mount
Handle Flange Item#
KSHF8127
Item Weight (lbs)
6.25
Faucet Holes
3
Cold Cartridge Item#
KSRPL8000C
Hose Included
false
Spout Flange Item#
KSSF8127
Handles Included
true

Description

This faucet boasts bold, sleek design with its cylindrical styling. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Concord 8-Inch Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.