KS8127ML Milano 2-Handle 8" Wall Mount Bathroom Faucet, Brushed Brass

  • Mfr # KS8127ML

  • Zoro # G3078646


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
2
Weight
6.25
Material
Brass;Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8127ML
Zoro #
G3078646
UPC #
663370614699
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Length
12.5
Height
3.06
Item Length (Inch)
12.5
Item Width (Inch)
7
Item Height (Inch)
3.06

Details

Mounting Type
Wall Mount
ADA Compliant
true
Finish
Brushed Brass
Number of Handles
2
Weight
6.25
Material
Brass;Metal
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability, Dual lever handles meet ADA guidelines
Valve Type
Ceramic Disc Cartridge
Item
Wall-Mount Bathroom Faucet
Color
Brushed Brass
Handle Style
Lever
Drain Included
No
Installation Type
Wall Mount
Hot Cartridge Item#
KSRPL8000H
Handles Included
true
Theme
Modern
Handle Flange Item#
KSHF8127
Hose Included
false
Share H&C Handle Item#
KSH8127ML
Item Weight (lbs)
6.25
Faucet Holes
3
Spout Flange Item#
KSSF8127
Cold Cartridge Item#
KSRPL8000C
Collection
Milano
Spout Flow Rate (GPM)
1.2
Faucet Centers
8

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Milano 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium brushed brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.