KS8190NYL New York Sgl-Handle Cold Water Filtration Faucet, Matte Blk

  • Mfr # KS8190NYL

  • Zoro # G3104710


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Width
5.88
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8190NYL
Zoro #
G3104710
UPC #
663370559013
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.88
Height
1.69
Length
11.13
Item Height (Inch)
1.69
Item Width (Inch)
5.88
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Matte Black
ADA Compliant
true
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Mounting Type
Deck Mount
Color
Matte Black
Weight
1.84
Faucet Centers
0
Pullout Spray
false
Handles Included
true
Share H&C Handle Item#
KSH8190NYL
Sidespray
false
Drain Included
No
Installation Type
Single Hole
Hose Included
false
Handle Style
Lever
Theme
Modern
Faucet Holes
1
Collection
New York
Pulldown Spray
false
Item Weight (lbs)
1.84
Spout Flow Rate (GPM)
1.7
Shared H&C Cartridge Item#
KSRP8191C

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.