KS8191NKL Nustudio Single-Handle Cold Water Filtration Faucet, Chrome

  • Mfr # KS8191NKL

  • Zoro # G3103618


product price:  $73.45
/ea

Key Features

Number of Handles
1
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Height
1.69
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8191NKL
Zoro #
G3103618
UPC #
663370558948
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.69
Width
5.88
Length
11.13
Item Height (Inch)
1.69
Item Width (Inch)
5.88
Item Length (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Weight
1.84
Color
Polished Chrome
Spout Flow Rate (GPM)
1.7
Handle Style
Lever
Hose Included
false
Pulldown Spray
false
Share H&C Handle Item#
KSH8191NKL
Sidespray
false
Installation Type
Single Hole
Item Weight (lbs)
1.84
Faucet Holes
1
Faucet Centers
0
Shared H&C Cartridge Item#
KSRP8191C
Pullout Spray
false
Theme
Modern
Handles Included
true
Drain Included
No
Collection
Nustudio

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.