KS8193CTL 1/4 Turn Water Filtration Faucet, Antique Brass

  • Mfr # KS8193CTL

  • Zoro # G3107066


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8193CTL
Zoro #
G3107066
UPC #
663370512797
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.13
Width
2.19
Length
5.88
Item Length (Inch)
5.88
Item Width (Inch)
2.19
Item Height (Inch)
11.13

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Antique Brass
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
1.65
Color
Antique Brass
Faucet Centers
0
Handles Included
true
Hose Included
false
Share H&C Handle Item#
KSH8193CTL
Handle Style
Lever
Shared H&C Cartridge Item#
KSRP8191C
Drain Included
No
Faucet Holes
1
Theme
Modern
Installation Type
Single Hole
Sidespray
false
Pullout Spray
false
Collection
Continental
Pulldown Spray
false
Spout Flow Rate (GPM)
1.7
Item Weight (lbs)
1.65

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.