KS8193DL Concord Single Handle Water Filtration Faucet, Antique Brass

  • Mfr # KS8193DL

  • Zoro # G3102525


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Height
11.13
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8193DL
Zoro #
G3102525
UPC #
663370512766
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.13
Width
1.81
Length
5.88
Item Height (Inch)
11.13
Item Width (Inch)
1.81
Item Length (Inch)
5.88

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Antique Brass
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Weight
1.65
Color
Antique Brass
Shared H&C Cartridge Item#
KSRP8191C
Collection
Concord
Handles Included
true
Faucet Centers
0
Pulldown Spray
false
Spout Flow Rate (GPM)
1.7
Installation Type
Single Hole
Drain Included
No
Theme
Modern
Handle Style
Lever
Share H&C Handle Item#
KSH8193DL
Sidespray
false
Item Weight (lbs)
1.65
Hose Included
false
Faucet Holes
1
Pullout Spray
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.