KS8195NKL Nustudio Single-Handle Cold Water Filtration Faucet, Bronze

  • Mfr # KS8195NKL

  • Zoro # G3103329


product price:  $89.79
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Height
1.69
Includes
Faucet; Mounting Hardware
Width
5.88
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8195NKL
Zoro #
G3103329
UPC #
663370558979
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.69
Width
5.88
Length
11.13
Item Width (Inch)
5.88
Item Length (Inch)
11.13
Item Height (Inch)
1.69

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Weight
1.72
Color
Oil Rubbed Bronze
Handles Included
true
Item Weight (lbs)
1.72
Collection
Nustudio
Installation Type
Single Hole
Theme
Modern
Handle Style
Lever
Pullout Spray
false
Drain Included
No
Hose Included
false
Sidespray
false
Faucet Centers
0
Faucet Holes
1
Spout Flow Rate (GPM)
1.7
Pulldown Spray
false
Shared H&C Cartridge Item#
KSRP8191C
Share H&C Handle Item#
KSH8195NKL

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.