KS8196NKL Nustudio Single-Handle Cold Water Filtration Faucet, Nickel

  • Mfr # KS8196NKL

  • Zoro # G3083975


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Width
5.88
Valve Type
Ceramic Disc Cartridge
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8196NKL
Zoro #
G3083975
UPC #
663370558986
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.88
Height
1.69
Length
11.13
Item Width (Inch)
5.88
Item Length (Inch)
11.13
Item Height (Inch)
1.69

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Nickel
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Includes
Faucet; Mounting Hardware
Weight
1.84
Color
Polished Nickel
Drain Included
No
Faucet Centers
0
Installation Type
Single Hole
Handles Included
true
Hose Included
false
Item Weight (lbs)
1.84
Pullout Spray
false
Sidespray
false
Shared H&C Cartridge Item#
KSRP8191C
Spout Flow Rate (GPM)
1.7
Theme
Modern
Share H&C Handle Item#
KSH8196NKL
Collection
Nustudio
Faucet Holes
1
Pulldown Spray
false
Handle Style
Lever

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.