KS8196NYL New York Single-Handle Cold Water Filtration Faucet, Nickel

  • Mfr # KS8196NYL

  • Zoro # G3084097


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Includes
Faucet; Mounting Hardware
Height
1.69
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8196NYL
Zoro #
G3084097
UPC #
663370559068
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.69
Width
5.88
Length
11.13
Item Length (Inch)
11.13
Item Height (Inch)
1.69
Item Width (Inch)
5.88

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Polished Nickel
Includes
Faucet; Mounting Hardware
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/4 turn ON/OFF water control mechanism, Deck mount single-hole installation, 1.7 GPM/6.5 LPM water flow rate at 60 PSI, 1/4" compression inlet, 3" shank install height, can be installed on countertops up to 2-1/2" thick, 11-1/8" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Single inlet cold water design, Not to be used with reverse osmosis systems
Material
Brass
ADA Compliant
true
Color
Polished Nickel
Weight
1.84
Installation Type
Single Hole
Handle Style
Lever
Faucet Centers
0
Share H&C Handle Item#
KSH8196NYL
Sidespray
false
Collection
New York
Pulldown Spray
false
Hose Included
false
Drain Included
No
Spout Flow Rate (GPM)
1.7
Shared H&C Cartridge Item#
KSRP8191C
Faucet Holes
1
Theme
Modern
Pullout Spray
false
Item Weight (lbs)
1.84
Handles Included
true

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Use with an under the counter water filtration system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.