Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS823PN Concord Two-Handle Wall-Mount Kitchen Faucet, Polished Nickel

  • Mfr # KS823PN

  • Zoro # G3102909


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Width
10.38
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS823PN
Zoro #
G3102909
UPC #
663370743566
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Height
5.5
Item Width (Inch)
10.38
Item Height (Inch)
5.5
Item Length (Inch)
8

Details

Finish
Polished Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 5-5/8" to 10-3/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 3-13/16" spout clearance, 6-3/4" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Weight
5.2
Theme
Modern
Installation Type
Bridge
Sidespray
false
Pullout Spray
false
Hot Handle Item#
KSH814PNH
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Hose Included
false
Handle Style
Lever
Cold Cartridge Item#
KSRPL7100CC
Drain Included
No
Item Weight (lbs)
5.2
Cold Handle Item#
KSH814PNC
Handles Included
true
Faucet Holes
2
Collection
Concord
Pulldown Spray
false
Hot Cartridge Item#
KSRPL7100HC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The polished nickel finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.