Shop KINGSTON BRASS

KS823SB Concord Two-Handle Wall-Mount Kitchen Faucet, Brushed Brass

  • Mfr # KS823SB
  • Zoro # G3102349

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 5-5/8" to 10-3/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 3-13/16" spout clearance, 6-3/4" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS823SB
Zoro #
G3102349
UPC #
663370743290
Country of Origin
Taiwan, Province of China
Finish
Brushed Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Item
Wall Mount Kitchen Faucet
Includes
Faucet; Mounting Hardware; Installation Manual
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable wall mount centers from 5-5/8" to 10-3/8", 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 3-13/16" spout clearance, 6-3/4" spout reach, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
5.2
Drain Included
No
Collection
Concord
Cold Handle Item#
KSH814SBC
Cold Cartridge Item#
KSRPL7100CC
Hot Handle Item#
KSH814SBH
Pulldown Spray
false
Hose Included
false
Sidespray
false
Spout Flow Rate (GPM)
1.8
Pullout Spray
false
Faucet Holes
2
Handle Style
Lever
Item Weight (lbs)
5.2
Faucet Centers
8
Handles Included
true
Installation Type
Bridge
Hot Cartridge Item#
KSRPL7100HC
Theme
Modern

Dimensions

Width
10.38
Height
5.5
Item Height (Inch)
5.5
Item Width (Inch)
10.38
Item Length (Inch)
8

Description

This faucet boasts bold, sleek design with its cylindrical styling. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Flash the radical brilliance of contemporary trends with this statement piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.