KS8265CMLBS Manhattan 2-Hndl Kitchen Faucet W/Brass Side Sprayer, Brnz

  • Mfr # KS8265CMLBS

  • Zoro # G3084255


product price:  $587.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Height
12.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8265CMLBS
Zoro #
G3084255
UPC #
663370636462
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.31
Width
7.31
Item Length (Inch)
13.5
Item Height (Inch)
12.31
Item Width (Inch)
7.31
Max Deck Thickness
2

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
8.82
Pullout Spray
false
Drain Included
No
Theme
Modern
Share H&C Handle Item#
KSH8275CML
Sidespray
true
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Spray Diverter Item#
KSRP1271D
Faucet Centers
8
Item Weight (lbs)
8.82
Cold Cartridge Item#
KSRPL8100CC
Collection
Manhattan
Hose Included
true
Kitchen Sprayer#
CCRP21K5
Handles Included
true
Hot Cartridge Item#
KSRPL8100HC
Installation Type
Bridge
Pulldown Spray
false
Faucet Holes
4

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.