Zoro Homepage

KS8271DKLBS 2-Handle Bridge Kitchen Faucet W/ Brass Side Sprayer, Chrm

  • Mfr # KS8271DKLBS

  • Zoro # G3090476


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
9.13
Features
Solid Brass and Zinc Alloy Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, 1/2"-14 NPSM Inlet Connection, 7-5/8" Spout Clearance, 9-1/8" Spout Reach, Includes Side Sprayer, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8271DKLBS
Zoro #
G3090476
UPC #
663370478321
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.13
Height
2.31
Item Height (Inch)
2.31
Max Deck Thickness
2"
Item Length (Inch)
13.44
Item Width (Inch)
9.13

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Features
Solid Brass and Zinc Alloy Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4-Hole Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, 1/2"-14 NPSM Inlet Connection, 7-5/8" Spout Clearance, 9-1/8" Spout Reach, Includes Side Sprayer, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Valve Type
Ceramic Disc Cartridge
Material
Brass;Zinc Alloy
Includes
Faucet; Mounting Hardware
Weight
5.88
Spray Diverter Item#
KSRP1271D
Sidespray
true
Cold Cartridge Item#
KSRPL8100CC
Pullout Spray
false
Theme
Modern
Collection
Concord
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Handles Included
true
Drain Included
No
Installation Type
Bridge
Pulldown Spray
false
Hot Cartridge Item#
KSRPL8100HC
Share H&C Handle Item#
KSH8271DKL
Faucet Holes
4
Item Weight (lbs)
5.88
Handle Style
Lever
Kitchen Sprayer#
CCRP21K1

Description

This faucet boasts bold, sleek design with its cylindrical styling. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the polished chrome finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.