Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8280DLBS Two-Handle Bridge Kitchen Faucet with Brass Sprayer, Matte Black

  • Mfr # KS8280DLBS

  • Zoro # G302836984


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Width
8.38
Height
12.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8280DLBS
Zoro #
G302836984
UPC #
663370918667
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.38
Height
12.19
Length
14

Details

Finish
Matte Black
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM inlet connection, 9-3/16" spout clearance, 8-3/8" spout reach, Includes side sprayer, Corrosion-resistant finish, Designed for long-lasting durability, Double lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware
Material
Brass;Zinc Alloy
Weight
8.54
Color
Matte Black

Description

This faucet boasts bold, sleek design with its cylindrical styling. While bridge faucets typically have a traditional appeal, this particular design is a more modern interpretation. Allow the matte black finish to pop against your surrounding kitchen decor due to the added architectural elements. The brass construction and swivel abilities provide a sturdy and reliant fixture, great for both dual and single bowl sinks. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.