Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8611EX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS8611EX

  • Zoro # G3069379


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Width
6
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8611EX
Zoro #
G3069379
UPC #
663370029790
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.38
Height
4.75
Item Height (Inch)
4.75
Item Width (Inch)
6
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Weight
4.04
Faucet Centers
4
Installation Type
Centerset
Handles Included
true
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Collection
Elinvar
Pullout Spray
false
Handle Style
Cross
Sidespray
false
Pop Up Rod Item#
KSPR4641DL
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Share H&C Handle Item#
KSH4641EX
Theme
Modern
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.