Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8612CML 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8612CML

  • Zoro # G3067218


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Number of Handles
2
Height
4.75
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8612CML
Zoro #
G3067218
UPC #
663370047022
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
6
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Heavy duty brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, Includes matching finish pop-up drain, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Pop Up Rod Item#
KSPR4642DL
Theme
Modern
Pullout Spray
false
Installation Type
Centerset
Handle Style
Lever
Sidespray
false
Item Weight (lbs)
4.04
Share H&C Handle Item#
KSH8602CML
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Collection
Manhattan
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Manhattan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.