Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8612DFL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8612DFL

  • Zoro # G3061015


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Width
6
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8612DFL
Zoro #
G3061015
UPC #
663370564796
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
4.75
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Hot Handle Item#
KSH2952DFLH
Pop Up Rod Item#
KSPR4642DL
Cold Cartridge Item#
KSRPLC4000CC
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Faucet Centers
4
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
4.04
Drain Included
Yes
Handle Style
Lever
Cold Handle Item#
KSH2952DFLC
Theme
Modern

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.