Shop KINGSTON BRASS

KS8612DL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8612DL
  • Zoro # G3058809

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS8612DL
Zoro #
G3058809
UPC #
663370031465
Country of Origin
Taiwan, Province of China
Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Features
Heavy duty brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, Includes matching finish pop-up drain, Corrosion-resistant finish, Dual lever handles meet ADA guidelines, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Mounting Type
Deck Mount
Weight
4.04
Hot Cartridge Item#
KSRPLC4000HC
Faucet Centers
4
Collection
Concord
Theme
Modern
Spout Flow Rate (GPM)
1.2
Sidespray
false
Share H&C Handle Item#
KSH4642DL
Installation Type
Centerset
Item Weight (lbs)
4.04
Cold Cartridge Item#
KSRPLC4000CC
Pop Up Rod Item#
KSPR4642DL
Handle Style
Lever
Drain Included
Yes
Handles Included
true
Pullout Spray
false
Faucet Holes
3

Dimensions

Length
6.38
Width
6
Height
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.