Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8612EL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8612EL

  • Zoro # G3076948


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
6
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8612EL
Zoro #
G3076948
UPC #
663370031502
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Item Length (Inch)
6.38
Item Width (Inch)
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Weight
4.04
Faucet Centers
4
Faucet Holes
3
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Sidespray
false
Theme
Modern
Pullout Spray
false
Handle Style
Lever
Item Weight (lbs)
4.04
Handles Included
true
Collection
Elinvar
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR4642DL
Share H&C Handle Item#
KSH4642EL
Installation Type
Centerset
Cold Cartridge Item#
KSRPLC4000CC

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.