KS8612ZX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8612ZX

  • Zoro # G3078865


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Width
6
Features
Solid Brass Construction For Durability, Drip-Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-3/4" Spout Reach, 6" Spout Height, 4" Aerator Clearance
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8612ZX
Zoro #
G3078865
UPC #
663370283994
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.38
Height
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
Solid Brass Construction For Durability, Drip-Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-3/4" Spout Reach, 6" Spout Height, 4" Aerator Clearance
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Cold Handle Item#
KSH2952ZXC
Sidespray
false
Handle Style
Cross
Installation Type
Centerset
Collection
Millennium
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KSPR4642DL
Faucet Centers
4
Hot Handle Item#
KSH2952ZXH
Item Weight (lbs)
4.04
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Theme
Modern
Handles Included
true
Spout Flow Rate (GPM)
1.2

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.