KS8615CML 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS8615CML

  • Zoro # G3073335


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
ADA Compliant
true
Number of Handles
2
Width
6
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8615CML
Zoro #
G3073335
UPC #
663370047046
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Item Width (Inch)
6
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Deck Mount 3 Hole Installation, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Weight
4.04
Pop Up Rod Item#
KSPR4645DL
Handles Included
true
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Share H&C Handle Item#
KSH8605CML
Faucet Centers
4
Faucet Holes
3
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
4.04
Collection
Manhattan
Handle Style
Lever
Pullout Spray
false
Theme
Modern
Installation Type
Centerset
Cold Cartridge Item#
KSRPLC4000CC

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Manhattan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.