KS8617ML 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KS8617ML

  • Zoro # G3059037


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8617ML
Zoro #
G3059037
UPC #
663370021640
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
6
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
Color
Brushed Nickel/Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Mounting Type
Deck Mount
Number of Handles
2
Weight
4.04
Handles Included
true
Pop Up Rod Item#
KSPR2601ML
Drain Included
Yes
Item Weight (lbs)
4.04
Sidespray
false
Theme
Modern
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Share H&C Handle Item#
KSH2607ML
Collection
Milano
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever
Pullout Spray
false
Faucet Centers
4

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.