Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8618CML 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS8618CML

  • Zoro # G3067498


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8618CML
Zoro #
G3067498
UPC #
663370047053
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
6
Height
4.75
Item Width (Inch)
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Material
Brass
Number of Handles
2
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Deck Mount 3 Hole Installation, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Drain Included
Yes
Faucet Holes
3
Pullout Spray
false
Collection
Manhattan
Handle Style
Lever
Share H&C Handle Item#
KSH8608CML
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Pop Up Rod Item#
KSPR4648DL
Faucet Centers
4
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Theme
Modern
Sidespray
false

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Manhattan 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Emulate the distinguished opulence of Manhattan with this faucet's departure from mediocrity. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.