Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8618ML 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS8618ML

  • Zoro # G3069808


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8618ML
Zoro #
G3069808
UPC #
663370021657
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
4.75
Width
6
Item Width (Inch)
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Material
Brass
ADA Compliant
true
Weight
4.04
Faucet Centers
4
Handles Included
true
Drain Included
Yes
Item Weight (lbs)
4.04
Faucet Holes
3
Collection
Milano
Hot Cartridge Item#
KSRPLC4000HC
Cold Cartridge Item#
KSRPLC4000CC
Pop Up Rod Item#
KSPR2608ML
Sidespray
false
Share H&C Handle Item#
KSH2608ML
Pullout Spray
false
Theme
Modern
Installation Type
Centerset
Handle Style
Lever
Spout Flow Rate (GPM)
1.2

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.