KS8618ZX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS8618ZX

  • Zoro # G3068198


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.38
Mounting Type
Deck Mount
ADA Compliant
false
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8618ZX
Zoro #
G3068198
UPC #
663370284014
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
6
Height
4.75
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid Brass Construction For Durability, Drip-Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4-3/4" Spout Reach, 6" Spout Height, 4" Aerator Clearance
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Weight
4.04
Faucet Centers
4
Hot Handle Item#
KSH2958ZXH
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Item Weight (lbs)
4.04
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Cross
Pop Up Rod Item#
KSPR4648DL
Installation Type
Centerset
Collection
Millennium
Drain Included
Yes
Theme
Modern
Sidespray
false
Cold Handle Item#
KSH2958ZXC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Holes
3

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.