KS8641DL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS8641DL

  • Zoro # G3068058


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
4
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8641DL
Zoro #
G3068058
UPC #
663370016653
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Length
6.25
Width
4.38
Item Length (Inch)
6.25
Item Width (Inch)
4.38
Max Deck Thickness
1.25
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Number of Handles
2
Material
Brass
Weight
4.04
Sidespray
false
Handle Style
Lever
Handles Included
true
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Pop Up Rod Item#
KSPR4641DL
Item Weight (lbs)
4.04
Faucet Holes
3
Collection
Concord
Share H&C Handle Item#
KSH4641DL
Cold Cartridge Item#
KSRPLC4000CC
Theme
Modern
Hot Cartridge Item#
KSRPLC4000HC
Pullout Spray
false
Faucet Centers
4

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.