KS8641EL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS8641EL

  • Zoro # G3069589


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Width
4.38
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8641EL
Zoro #
G3069589
UPC #
663370023552
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Height
4
Length
6.25
Max Deck Thickness
1.25
Item Width (Inch)
4.38
Item Height (Inch)
4
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
4.04
Handles Included
true
Pop Up Rod Item#
KSPR4641DL
Handle Style
Lever
Faucet Centers
4
Collection
Elinvar
Drain Included
Yes
Share H&C Handle Item#
KSH4641EL
Theme
Modern
Item Weight (lbs)
4.04
Installation Type
Centerset
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.