Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8641EX 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS8641EX

  • Zoro # G3068496


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8641EX
Zoro #
G3068496
UPC #
663370016660
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Length
6.25
Height
4
Item Width (Inch)
4.38
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
ADA Compliant
false
Weight
4.04
Spout Flow Rate (GPM)
1.2
Theme
Modern
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Cross
Share H&C Handle Item#
KSH4641EX
Collection
Elinvar
Hot Cartridge Item#
KSRPLC4000HC
Drain Included
Yes
Item Weight (lbs)
4.04
Sidespray
false
Faucet Centers
4
Installation Type
Centerset
Handles Included
true
Pop Up Rod Item#
KSPR4641DL
Faucet Holes
3

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.