KS8641ML 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS8641ML

  • Zoro # G3070194


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
ADA Compliant
true
Material
Brass
Width
4.38
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8641ML
Zoro #
G3070194
UPC #
663370033681
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Height
4
Length
6.25
Item Height (Inch)
4
Max Deck Thickness
1.25
Item Width (Inch)
4.38
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
ADA Compliant
true
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3" Spout Clearance, 4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
4.04
Faucet Holes
3
Drain Included
Yes
Hot Cartridge Item#
KSRPLC4000HC
Collection
Milano
Installation Type
Centerset
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2601ML
Theme
Traditional
Handle Style
Lever
Sidespray
false
Pullout Spray
false
Share H&C Handle Item#
KSH2601ML
Faucet Centers
4
Handles Included
true

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.