Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8641QL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS8641QL

  • Zoro # G3073064


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Length
6.25
Valve Type
Ceramic Disc Cartridge
Width
4.38
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8641QL
Zoro #
G3073064
UPC #
663370017179
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Width
4.38
Height
4
Item Height (Inch)
4
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Width (Inch)
4.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Pop Up Rod Item#
KSPR7611BL
Collection
Milano
Item Weight (lbs)
4.04
Hot Cartridge Item#
KSRPLC4000HC
Faucet Holes
3
Cold Cartridge Item#
KSRPLC4000CC
Sidespray
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Share H&C Handle Item#
KSH4641QL
Faucet Centers
4
Drain Included
Yes
Theme
Modern
Handle Style
Lever
Pullout Spray
false

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.