KS8641QLL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS8641QLL

  • Zoro # G3060540


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
Height
4
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8641QLL
Zoro #
G3060540
UPC #
663370090202
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Length
6.25
Width
4.38
Item Height (Inch)
4
Item Length (Inch)
6.25
Item Width (Inch)
4.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
4.04
Share H&C Handle Item#
KSH4641QLL
Pop Up Rod Item#
KSPR4641DL
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Sidespray
false
Theme
Modern
Item Weight (lbs)
4.04
Faucet Centers
4
Drain Included
Yes
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Handle Style
Lever
Collection
Executive
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.