KS8642DL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8642DL

  • Zoro # G3079854


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
ADA Compliant
true
Height
4
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8642DL
Zoro #
G3079854
UPC #
663370023569
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Width
4.38
Length
6.25
Item Width (Inch)
4.38
Item Length (Inch)
6.25
Item Height (Inch)
4
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Weight
4.04
Share H&C Handle Item#
KSH4642DL
Pullout Spray
false
Sidespray
false
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Theme
Modern
Pop Up Rod Item#
KSPR4642DL
Item Weight (lbs)
4.04
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Collection
Concord
Faucet Centers
4
Faucet Holes
3

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.