Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8642QL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8642QL

  • Zoro # G3075688


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Width
4.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8642QL
Zoro #
G3075688
UPC #
663370021770
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Length
6.25
Height
4
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
4.38
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Faucet Centers
4
Sidespray
false
Item Weight (lbs)
4.04
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pullout Spray
false
Collection
Milano
Theme
Modern
Faucet Holes
3
Handle Style
Lever
Drain Included
Yes
Cold Cartridge Item#
KSRPLC4000CC
Share H&C Handle Item#
KSH4642QL
Pop Up Rod Item#
KSPR7612BL
Installation Type
Centerset

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.