KS8642ZX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS8642ZX

  • Zoro # G3078874


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
4
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8642ZX
Zoro #
G3078874
UPC #
663370284038
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Width
4.38
Length
6.25
Item Length (Inch)
6.25
Item Width (Inch)
4.38
Max Deck Thickness
1.25
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Mounting Type
Deck Mount
Features
Solid Brass Construction For Durability, Drip-Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 4" Spout Reach, 4-3/8" Spout Height, 3" Aerator Clearance
ADA Compliant
false
Material
Brass
Weight
4.04
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Item Weight (lbs)
4.04
Theme
Modern
Cold Handle Item#
KSH2952ZXC
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Collection
Millennium
Pop Up Rod Item#
KSPR4642DL
Hot Handle Item#
KSH2952ZXH
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Sidespray
false
Drain Included
Yes

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Millennium 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.