KS8644DL 4" Centerset Bathroom Faucet, Polished Chrome/Polished Brass

  • Mfr # KS8644DL

  • Zoro # G3078278


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome/Polished Brass
Height
4
Width
4.38
Length
6.25
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8644DL
Zoro #
G3078278
UPC #
663370023675
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Width
4.38
Length
6.25
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
4
Item Width (Inch)
4.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Color
Polished Chrome/Polished Brass
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Faucet Centers
4
Hot Cartridge Item#
KSRPLC4000HC
Spout Flow Rate (GPM)
1.2
Theme
Modern
Faucet Holes
3
Item Weight (lbs)
4.04
Handles Included
true
Pullout Spray
false
Drain Included
Yes
Pop Up Rod Item#
KSPR4642DL
Collection
Concord
Share H&C Handle Item#
KSH4644DL
Handle Style
Lever
Cold Cartridge Item#
KSRPLC4000CC
Installation Type
Centerset
Sidespray
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.