KS8644DX 4" Centerset Bathroom Faucet, Polished Chrome/Polished Brass

  • Mfr # KS8644DX

  • Zoro # G3077970


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome/Polished Brass
Width
4.38
Valve Type
Ceramic Disc Cartridge
Height
4
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8644DX
Zoro #
G3077970
UPC #
663370023668
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Height
4
Length
6.25
Item Height (Inch)
4
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Width (Inch)
4.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Color
Polished Chrome/Polished Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Weight
4.04
Drain Included
Yes
Faucet Centers
4
Theme
Modern
Handles Included
true
Handle Style
Cross
Pop Up Rod Item#
KSPR4642DL
Hot Cartridge Item#
KSRPLC4000HC
Share H&C Handle Item#
KSH4644DX
Installation Type
Centerset
Faucet Holes
3
Collection
Concord
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Sidespray
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.