Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8644QL 4" Centerset Bathroom Faucet, Polished Chrome

  • Mfr # KS8644QL

  • Zoro # G3077894


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome/Polished Brass
Length
6.25
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8644QL
Zoro #
G3077894
UPC #
663370021787
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Width
4.38
Height
4
Item Length (Inch)
6.25
Item Width (Inch)
4.38
Max Deck Thickness
1.25
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Chrome/Polished Brass
Color
Polished Chrome/Polished Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
ADA Compliant
true
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Weight
4.04
Pop Up Rod Item#
KSPR7612BL
Share H&C Handle Item#
KSH4644QL
Collection
Milano
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Centerset
Drain Included
Yes
Faucet Centers
4
Item Weight (lbs)
4.04
Theme
Modern
Handles Included
true
Handle Style
Lever
Faucet Holes
3
Sidespray
false
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Cold Cartridge Item#
KSRPLC4000CC

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Milano 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Traditional aesthetics with modern design are perfectly meshed in this faucet to produce a stunning result. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.