KS8645DL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS8645DL

  • Zoro # G3066904


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
4
Length
6.25
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8645DL
Zoro #
G3066904
UPC #
663370023606
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Length
6.25
Width
4.38
Item Width (Inch)
4.38
Item Height (Inch)
4
Item Length (Inch)
6.25
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Number of Handles
2
Mounting Type
Deck Mount
Weight
4.04
Faucet Holes
3
Handle Style
Lever
Faucet Centers
4
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Pop Up Rod Item#
KSPR4645DL
Item Weight (lbs)
4.04
Share H&C Handle Item#
KSH4645DL
Handles Included
true
Cold Cartridge Item#
KSRPLC4000CC
Drain Included
Yes
Pullout Spray
false
Collection
Concord
Spout Flow Rate (GPM)
1.2
Theme
Modern
Sidespray
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.