KS8645DX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS8645DX

  • Zoro # G3067349


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
ADA Compliant
false
Height
4
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8645DX
Zoro #
G3067349
UPC #
663370023613
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Length
6.25
Width
4.38
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
4
Item Width (Inch)
4.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Handle Style
Cross
Faucet Holes
3
Handles Included
true
Share H&C Handle Item#
KSH4645DX
Cold Cartridge Item#
KSRPLC4000CC
Pullout Spray
false
Installation Type
Centerset
Drain Included
Yes
Pop Up Rod Item#
KSPR4645DL
Item Weight (lbs)
4.04
Hot Cartridge Item#
KSRPLC4000HC
Collection
Concord
Sidespray
false
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Theme
Modern

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.