KS8645EL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS8645EL

  • Zoro # G3059588


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
4
Length
6.25
Width
4.38
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8645EL
Zoro #
G3059588
UPC #
663370023620
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Length
6.25
Width
4.38
Max Deck Thickness
1.25
Item Width (Inch)
4.38
Item Height (Inch)
4
Item Length (Inch)
6.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Weight
4.04
Handles Included
true
Pullout Spray
false
Handle Style
Lever
Collection
Elinvar
Share H&C Handle Item#
KSH4645EL
Installation Type
Centerset
Faucet Holes
3
Pop Up Rod Item#
KSPR4645DL
Sidespray
false
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Theme
Modern
Drain Included
Yes
Faucet Centers
4
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
4.04

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Elinvar 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.