KS8645HX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS8645HX

  • Zoro # G3069196


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
4
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3" Spout Clearance, 4" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8645HX
Zoro #
G3069196
UPC #
663370125164
Country of Origin
Taiwan, Province of China

Dimensions

Height
4
Length
6.25
Width
4.38
Item Width (Inch)
4.38
Max Deck Thickness
1.25
Item Length (Inch)
6.25
Item Height (Inch)
4

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 3" Spout Clearance, 4" Spout Reach, Dual Cross Handles for Easy Rotation, Includes Matching Finish Pop-Up Drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Weight
4.04
Hot Cartridge Item#
KSRPLC4000HC
Sidespray
false
Faucet Centers
4
Item Weight (lbs)
4.04
Drain Included
Yes
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Centerset
Pop Up Rod Item#
KSPR4265HX
Handles Included
true
Cold Handle Item#
KSH4265HXC
Pullout Spray
false
Theme
Modern
Cold Cartridge Item#
KSRPLC4000CC
Hot Handle Item#
KSH4265HXH

Description

This faucet's modern features create a bold and edgy design in your bathroom. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.