KS8645QLL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS8645QLL

  • Zoro # G3063788


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
4.38
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8645QLL
Zoro #
G3063788
UPC #
663370090226
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.38
Length
6.25
Height
4
Item Length (Inch)
6.25
Max Deck Thickness
1.25
Item Height (Inch)
4
Item Width (Inch)
4.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4" spout reach, 4-3/8' spout height, 3" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
ADA Compliant
true
Weight
4.04
Handle Style
Lever
Pullout Spray
false
Pop Up Rod Item#
KSPR4645DL
Installation Type
Centerset
Share H&C Handle Item#
KSH4645QLL
Theme
Modern
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Cold Cartridge Item#
KSRPLC4000CC
Faucet Centers
4
Handles Included
true
Faucet Holes
3
Sidespray
false
Drain Included
Yes
Collection
Executive

Description

Adorn your washroom with the transitional stylings and bold allure of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Executive 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. This faucet is sure be the focal point of any bathroom as it evokes sophistication and elegance. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.