KS8647DX 4" Centerset Bathroom Faucet, Brushed Nickel/Polished Chrome

  • Mfr # KS8647DX

  • Zoro # G3068146


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel/Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Length
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8647DX
Zoro #
G3068146
UPC #
663370023712
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Width
4.38
Height
4
Max Deck Thickness
1.25
Item Height (Inch)
4
Item Length (Inch)
6.25
Item Width (Inch)
4.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel/Polished Chrome
Color
Brushed Nickel/Polished Chrome
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Features
Heavy Duty Brass Construction, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 1/4 Turn Ceramic Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Includes matching finish pop-up drain
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Number of Handles
2
Weight
4.04
Pop Up Rod Item#
KSPR4641DL
Handle Style
Cross
Collection
Concord
Drain Included
Yes
Faucet Centers
4
Faucet Holes
3
Sidespray
false
Installation Type
Centerset
Share H&C Handle Item#
KSH4647DX
Theme
Modern
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPLC4000CC
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC
Item Weight (lbs)
4.04

Description

This faucet boasts bold, sleek design with its cylindrical styling. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Concord 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.